Tech Lighting Fire 60W 1-Light G9 Base Cobalt Glass Halogen Wall Sconce in Satin Nickel

T700WSFIRBS

Manufacturer Part #: 700WSFIRBS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Collection
Fire
Depth
2-4/5 in
ETL Listed
No
Height
8-2/5 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-2/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday