Tech Lighting

Frosted Round Glass Shield in Aluminum

Part #T700MR16GF  |  Manufacturer Part #700MR16GF

Color/Finish:
Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Aluminum

Color Finish Category: Greys

ETL Listed: Yes

Energy Star Compliant: No

Height: 1-9/10 in

Indoor Outdoor: Indoor

Power Source: Hardwired

UL Listed: No

Watts: 50

Weight: 0.16

Width: 5-1/2 in