Tech Lighting

Gambit 5 in. 2W 19-Light Chandelier in Aged Brass

Part #TGMBMP19CRLED927  |  Manufacturer Part #700GMBMP19CR-LED927

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mixed materials and contrasting design elements combine for a warm contemporary design
  • Complementary Gambit wall sconce lights also available from Tech Lighting
  • Progressive scale options perfect for kitchen island lighting or dining room lighting applications
  • Fully dimmable LED lamping options to create the desired ambiance
  • Ships with choice of LED lamps included saving you time and money
  • Protected by a 1-year warranty, please visit www.techlighting.com for details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Gambit

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Color Rendering Index CRI : 90

Color Temperature: 2700

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 6-2/5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 25 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T6

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 160

Material: Glass

Number Of Lights: 19

Number of Tiers: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 2

Weight: 7.3

Width: 5-3/10 in