Tech Lighting

K-Jane Head 5 in. 75W MR16 Base Halogen Low Voltage Head in Satin Nickel

Part #T700KJAN05S  |  Manufacturer Part #700KJAN05S

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple design style that doesn’t minimize practical technology
  • Pivots 220° on two axes and drops 1” below the Kable Lite system providing great light distribution
  • Available in two on-trend finishes
  • Available in four stem lengths for greater drop length control
  • Ideal for commercial lighting applications
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Application: Retail

Bulb Type: Halogen

Collection: K-Jane Head

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5 in

Indoor Outdoor: Indoor

Length: 5 in

Light Bulb Shape Code: MR16

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Watts: 75

Weight: 0.15

Width: 4-2/5 in