Kablelite 10 ga Bare Cable in Polished Chrome

Part #T700KLABAREC  |  Item #2184929  |  Manufacturer Part #700KLABAREC

$ 14.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Kablelite

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Length: 12 in

Material: Copper, Kevlar®

Product Type: Cable

UL Listed: No

Weight: 0.15

Wire Gauge: 10 ga