2-1/2 x 5-1/2 in. Rigid T-Standoff in Satin Nickel

You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite 2-1/2 x 5-1/2 in. Rigid T-Standoff in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite 2-1/2 x 5-1/2 in. Rigid T-Standoff in Satin Nickel

  • Fast #
  • Part #V700KTSO0205S
  • Item #4359592
  • Manufacturer Part #700KTSO0205S
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Kablelite
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
Yes
Height:
2-1/2 in
Installation Type:
Ceiling Mount
Power Source:
Hardwired
Product Type:
T-Standoff
UL Listed:
No
Weight:
0.75 lb
Width:
5-1/2 in