5 in. Turn 2.5 Rigid Post Standoff in Satin Nickel

You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite 5 in. Turn 2.5 Rigid Post Standoff in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Kablelite 5 in. Turn 2.5 Rigid Post Standoff in Satin Nickel

  • Fast #
  • Part #V700KSOT02S
  • Item #4372197
  • Manufacturer Part #700KSOT02S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kablelite
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
2-1/2 in
Lighting Style:
Contemporary
Power Source:
Hardwired
Product Type:
Post Standoff
UL Listed:
No
Weight:
0.2 lb
Width:
4-1/2 in