Kablelite Center Power Feed in Satin Nickel

Part #T700KPCENS  |  Item #4364600  |  Manufacturer Part #700KPCENS

Call for Pricing EACH

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Kablelite

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Power Source: Hardwired

UL Listed: No

Weight: 1.95

Width: 4 in