Tech Lighting

Kablelite Connector in Satin Nickel

Part #T700KABCOS  |  Manufacturer Part #700KABCOS

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kablelite

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: Yes

Height: 1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 8 in

Power Source: Hardwired

Product Type: Connector

UL Listed: No

Weight: 0.2

Width: 1/2 in