Power Feed Turnbuckle in Satin Nickel
Kablelite Power Feed Turnbuckle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kablelite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/2 in
- Power Source:
- Hardwired
- Product Type:
- Turnbuckle
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 1-4/5 in