LED Canopy in Satin Nickel
LED Canopy in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-3/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Steel
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 1 lb