Tech Lighting

Manchon 50W 2-Light Pendant in Satin Nickel

Part #T700MPMCNCCS  |  Manufacturer Part #700MPMCNCCS

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monpoint rail type

Specifications

Bulb Type: Halogen

Collection: Manchon

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Hand Blown

Height: 7-3/10 in

Length: 3-3/10 in

Lighting Style: Transitional

Number Of Lights: 2

Watts: 50

Width: 3-3/10 in