Tech Lighting Monorail 1-1/10 in. Isolating Connector

T700MOCINC

Manufacturer Part #: 700MOCINC

Length

1-1/10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Monorail
Depth
1-1/10 in
ETL Listed
Yes
Height
3/10 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Power Source
Hardwired
UL Listed
No
Weight
0.01
Width
2-3/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday