Tech Lighting
Monorail 2 in. Rigid Stand-Off in Satin Nickel
Part #T700MOS02S | Item #2337940 | Manufacturer Part #700MOS02S
Product Details
Specifications
ADA Compliant: No
Collection: Monorail
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
ETL Listed: Yes
Energy Star Compliant: No
Height: 4/5 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Length: 2 in
Power Source: Hardwired
UL Listed: No
Weight: 0.25
Width: 7/10 in