250W Mini Surface Transformer
250W Mini Surface Transformer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium quality die-cast aluminum housing in two finishes
- Just 5.3" in diameter with a profile just 1.4" slim
- Allows Monorail to be installed just 2" from the ceiling
- Protected by a 5-year warranty, please visit www.techlighting.com for details
- Fully dimmable using a 600w Low-Voltage Electronic dimmer
- As minimal of a profile you can get in a surface transformer
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Monorail
- Length:
- 5-3/10 in
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 250 W
- Weight:
- 12 lb
- Width:
- 5-3/10 in