50W Surface Transformer
Monorail 50W Surface Transformer
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Monorail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 7.2 lb
- Width:
- 6-1/2 in