Tech Lighting
Monorail 50W Tellium Head in Antique Bronze
Part #T700MOTLM03Z | Item #4365033 | Manufacturer Part #700MOTLM03Z
Product Details
- High-tech display head that combines simplicity with practical technology
- Precise light beam that directs light where you want it
- Available in two on-trend finishes, Antique Bronze and Satin Nickel
- Compatible with the Monorail and Monopoint systems by Tech Lighting
- Ideal for commercial and residential lighting applications
- 5 year warranty with LED lamping
Specifications
ADA Compliant: No
Bulb Type: Halogen
Collection: Monorail
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Depth: 3-4/5 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Height: 3 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Length: 3 in
Lighting Style: Industrial
Material: Metal
Number Of Lights: 1
Power Source: Hardwired
UL Listed: No
Watts: 50
Weight: 1.03
Width: 3-4/5 in