Monorail 60W 12/120V LED Surface Transformer in Antique Bronze

Part #T700MOSRT60EZLED  |  Item #4365631  |  Manufacturer Part #700MOSRT60EZ-LED

$ 278.00 EACH

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 5-1/10 in

Dimmable: No

ETL Listed: Yes

Height: 3-1/2 in

Installation Type: Ceiling Mount

Power Source: Hardwired

Product Type: Surface Transformer

UL Listed: No

Volts: 12/120V

Watts: 60

Weight: 1