Monorail 96 in. Rail Ceiling Light

Part #T700MOA96BRZ  |  Item #4367294  |  Manufacturer Part #700MOA96BRZ

$ 224.00 EACH

Length:

96 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Brown

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 96 in

Power Source: Hardwired

UL Listed: No

Weight: 0.27

Width: 6 in