Monorail Rigid Standoff in Satin Nickel

Part #T700MOS01S  |  Item #4365446  |  Manufacturer Part #700MOS01S

$ 58.00 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 1 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Power Source: Hardwired

UL Listed: No

Weight: 0.16

Width: 16 in