Rigid Standoff in Satin Nickel
Monorail Rigid Standoff in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Monorail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Product Type:
- Rigid Standoff
- UL Listed:
- No
- Width:
- 7/10 in