Round Power Feed Canopy in Antique Bronze
Monorail Round Power Feed Canopy in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Monorail
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 2 in
- Installation Type:
- Ceiling Mount
- Product Type:
- Canopy
- UL Listed:
- No
- Width:
- 4-1/2 in