Tech Lighting Monorail

T700MOA96

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3/5 in
Length
96 in
Material
Metal, Plastic
Type
Monorail
UL Listed
No
Volts
12/24V
Watts
600
Width
3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday