Tech Lighting Mulberry 4-Light Flushmount Ceiling Fixture in Satin Nickel

T700TDMULFMLWS

Manufacturer Part #: 700TDMULFMLWS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Classic yet sophisticated design style
  • Unique fabric drum shade
  • Available in two traditional color options. White and Desert Clay
  • Mulberry Pendant also available from Tech Lighting
  • All lamping options are full dimmable to create the desired ambiance in your special space
  • Protected by a 5-year warranty if lamping is integrated LED or 1-year if not integrated LED lamping

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mulberry
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
20 in
Diameter
20 in
ETL Listed
Yes
Energy Star Compliant
No
Height
7 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
20 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Modern
Material
Metal
Number Of Lights
4
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60
Weight
6.5
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday