1-Light Wall Sconce in Antique Bronze with Frosted Glass Shade
Mura Wall 1-Light Wall Sconce in Antique Bronze with Frosted Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern and urbane sconce design
- LED light is neatly concealed behind the river inspired diffuser
- Environmentally friendly being composed of 40% recycled content
- Protected by a 5-year warranty
- All lamping options are fully dimmable to create the desired ambiance in any space
- Ideal in hallways, bathrooms and closets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Mura Wall
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 8 W
- Weight:
- 2.5 lb
- Width:
- 4-1/2 in