Mura Wall 1-Light Wall Sconce in Antique Bronze with Smoke Glass Shade

Part #T700WSMURGKZLED  |  Item #4542033  |  Manufacturer Part #700WSMURGKZ-LED

$ 490.00 EACH

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Environmentally friendly being composed of 40% recycled content
  • Modern and urbane sconce design
  • LED light is neatly concealed behind the river inspired diffuser
  • Ideal in hallways, bathrooms and closets
  • All lamping options are fully dimmable to create the desired ambiance in any space
  • Protected by a 5-year warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Mura Wall

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Smoke

Height: 13 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 8

Weight: 2.5

Width: 4-1/2 in