Tech Lighting Palona 14 in. 9W 1-Light Medium E-26 LED Pendant in Satin Nickel

T700TDPLNPCSLEDWD

Manufacturer Part #: 700TDPLNPCS-LEDWD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flawlessly hand-blown in the European tradition
  • Highly engineered mechanical components
  • Ships with 6 feet of field-cuttable cable
  • Fully dimmable LED or standard incandescent lamping options to create the desired ambiance
  • Ideal for dining rooms, home offices and foyers
  • Protected by a 1-year warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Palona
Diameter
14 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Clear
Height
13-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
684
Number Of Lights
1
Origin
Global
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
9
Weight
8

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday