40W Linear Suspension Pendant Light in Black
Parallax 40W Linear Suspension Pendant Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from ultra-thin aluminum and acrylic to create an incredibly functional lighting fixture
- Ideal for residential and commercial lighting applications
- Minimalist and futuristic design style
- Protected by a 5-year warranty
- Fully dimmable integrated LED lamping creates the desired ambiance
- Ships with an energy efficient integrated LED lamp
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Parallax
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3/5 in
- Length:
- 54 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 2720
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 3-4/5 in