5 in. 26.1W LED Wall Sconce in Black
Pitch Single 5 in. 26.1W LED Wall Sconce in Black
Frequently Purchased Together
Product Details
- Die cast aluminum structure, marine-grade powder coat finish, and stainless steel hardware for robust durability in harsh elements.
- Wet listed, IP65; suitable
- Powerful, long lasting (L70, 70,000 hours) dimmable LED tested against the highest quality standards to ensure it delivers consistent LED performance and color over time.
- 5-year Warranty.
- Ideal for both indoor or outdoor use.
- Five year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pitch Single
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 3-9/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 823
- Lumens per Watt:
- 31.53
- Material:
- Die Cast, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 26.1 W
- Weight:
- 1.2 lb
- Width:
- 5 in