K-Pivot Head in Satin Nickel

You last purchased this on
 
Visual Comfort & Co. Modern

Pivot K-Pivot Head in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Modern

Pivot K-Pivot Head in Satin Nickel

  • Fast #
  • Part #V700KPIV05S
  • Item #4367795
  • Manufacturer Part #700KPIV05S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pivot
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Height:
2 in
Indoor Outdoor:
Indoor
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Watts:
50 W
Weight:
0.1 lb
Width:
8-1/2 in