Tech Lighting Rae Wall Mount LED Bath Light in Polished Chrome

TBCRAER324CLE93

Manufacturer Part #: 700BCRAER324C-LED930

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Modern simplicity with a minimalist design aesthetic
  • Can be mounted horizontally or vertically
  • Available two sizes 24” and 48” to meet a wider range of application needs
  • ADA compliant and ideal for vanities and bathrooms
  • All lamping options are fully dimmable to create the desired ambiance in any space
  • Protected by a 5-year warranty

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Rae
Color Rendering Index CRI
90
Depth
1-7/10 in
ETL Listed
Yes
Height
4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
7.8
Weight
2.5
Width
4-4/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday