0 items

Tech Lighting Monorail Rail Power Extender Ceiling Light

T700MOPS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Monorail
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1/2 in
ETL Listed
Yes
Height
12 in
Installation Type
Ceiling Mount
Length
12 in
UL Listed
No
Width
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday