5-3/10 in. 8W 1-Light GY6.35 Xenon Pendant in Polished Chrome
Revere 5-3/10 in. 8W 1-Light GY6.35 Xenon Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand-blown glass shade
- Available in three on-trend finish options
- Unique design capturing both Mid-Century and Transitional design features
- Protected by a 1-year warranty
- Fully-dimmable to create the desired ambiance in your special space
- Ideal for kitchen island lighting, bedroom lighting and home office lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Revere
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 5-3/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Ash
- Height:
- 11-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GY6.35
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 8 W
- Weight:
- 2.5 lb