Wall Mount Base for Pendant Light Fixture in Antique Bronze
Siena Wall Mount Base for Pendant Light Fixture in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary simple design
- Integrated telescoping arm accommodates longer length pendants
- Converts virtually any Tech Lighting low-voltage Free-Jack pendant into a wall sconce
- 1-year warranty with no lamping option. 5 year warranty with LED lamping option
- Ideal for both residential and commercial lighting applications
- Available in three on-trend finish options
Specifications
- ADA Compliant:
- No
- Collection:
- Siena
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Weight:
- 1.31 lb