41-1/10 in. 117W 45-Light Integrated LED Chandelier in Satin Nickel
Spur 41-1/10 in. 117W 45-Light Integrated LED Chandelier in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use alone for medium room applications, or as dramatic foyer lighting
- Complementary Spur chandelier also available from Tech Lighting
- Impactful modern chandelier in a universally appealing size
- Protected by a 5-year warranty, please visit www.techlighting.com for details
- High quality, long-lasting integrated LED lamping included to save you time and money
- Fully dimmable LED lamping options to create the desired ambiance
Specifications
- ADA Compliant:
- No
- Collection:
- Spur
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 41-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2285
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 45
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 117 W
- Weight:
- 12 lb
- Width:
- 37-2/5 in