Tellium Built-In Pin Halogen Rail in Satin Nickel

Part #T700MOTLM03S  |  Item #4364487  |  Manufacturer Part #700MOTLM03S

$ 194.00 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-tech display head that combines simplicity with practical technology
  • Precise light beam that directs light where you want it
  • Available in two on-trend finishes, Antique Bronze and Satin Nickel
  • Compatible with the Monorail and Monopoint systems by Tech Lighting
  • Ideal for commercial and residential lighting applications
  • 5 year warranty with LED lamping

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Tellium

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 24-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 3 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 2-3/10 in

Light Bulb Shape Code: MR16

Lighting Style: Industrial

Material: [Brass, Aluminum]

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Watts: 50

Weight: 1.03

Width: 3-4/5 in