Tech Lighting

Unilume 31-3/10 in. 3000K LED Slimline Under-Cabinet Light in White

Part #T700UCF3193WLED  |  Manufacturer Part #700UCF3193W-LED

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Unilume

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 2-4/5 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 37/50 in

Indoor Outdoor: Indoor

Installation Type: Under Cabinet

Length: 31-3/10 in

Lumens: 1224

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 18

Weight: 1

Width: 6-3/10 in