LED Slimline Splice Box in White

You last purchased this on
 
Visual Comfort & Co. Architectural

Unilume LED Slimline Splice Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Unilume LED Slimline Splice Box in White

  • Fast #
  • Part #V700UCSBW
  • Item #4363681
  • Manufacturer Part #700UCSBW
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Unilume
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-4/5 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
17/20 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Length:
3-9/10 in
Power Source:
Hardwired
UL Listed:
No
Weight:
1 lb
Width:
6-2/5 in