Tech Lighting Wall 7 in. 14W 1-Light Flush Mount Ceiling Fixture in Matte Black

T700FMAKVBRLED927

Manufacturer Part #: 700FMAKVBR-LED927

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elegant contemporary style using on-trend combinations of metal and glass
  • Small scale perfect for accent lighting applications
  • Adaptable to modern ceiling lighting and warm contemporary ceiling lighting applications
  • High quality, dimmable integrated LED lamping with glare-free light diffusion
  • Coordinating Akova pendant lights and Akova wall sconce lights also available from Tech Lighting
  • Protected by a 5-year warranty, please visit www.techlighting.com for details

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Wall
Color Rendering Index CRI
90
Diameter
7 in
Dimmable
No
ETL Listed
No
Height
7-4/5 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lumens
640
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Watts
14
Weight
2
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday