Tech Lighting

WMT Parker 8 in. 50W 1-Light Medium Bi-Pin Base Pendant in Antique Bronze

Part #T600MOPRKCZ  |  Manufacturer Part #600MOPRKCZ

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Halogen

Collection: WMT Parker

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 8 in

Installation Type: Ceiling Mount

Length: 5 in

Light Bulb Base Type: Medium Bi-Pin

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 1

UL Listed: No

Watts: 50

Width: 5 in