Technical Threads

1-3/4 in. Gasket

Part #CGI0344GC0100  |  Manufacturer Part #CGI0344GC0100

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-3/4 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pressure Class: 600#

UL Listed: No