Attachment for 3/4 in. NPT Sprinkler Head

You last purchased this on
 
Technicraft Product Design

Attachment for 3/4 in. NPT Sprinkler Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Technicraft Product Design

Attachment for 3/4 in. NPT Sprinkler Head

  • Fast #
  • Part #TA34006
  • Item #7608757
  • Manufacturer Part #A34006
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 1.67” x 1.86” x 0.9” (4.3 cm x 4.7 cm x 2.3 cm)
  • Weight: 1.34 oz (38 gm)
  • This ¾” Attachment fits onto the yellow jaw of the Shutgun and is used to shut off a ¾” fire sprinkler head that has an orifice larger than XXX”
  • Material:Galvanized steel
  • Requires Certification

Specifications

Brand Model Compatibility:
3/4 in NPT Sprinkler Head