Plastic Empty Case with Spaces
Plastic Empty Case with Spaces
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shutgun not included, case only
- Size: 7.5” x 6.5” x 1.13” (19.1 cm x 16.5 cm x 2.9 cm)
- The Plastic Case is design to hold the full line of Shutgun products
- The arms of the Sheared Head Attachment fit over the top of the frame and allow the Shutgun to shut off the water flow. This Shutgun cannot shut off sprinklers that still have the arms and diffuser unbroken
- Fusible Link release temperature: 164 degrees Fahrenheit (73.3 degrees Celsius)
- Application: To shut off activated pendant, upright, conventional, semi-recessed, vertical and horizontal sidewall fire sprinkler heads that have had their arms and diffuser broken off
- Material:Galvanized steel handle, shaft, pusher plate, springs, front jaw and gripper with a cast aluminum frame
- Weight: 12.6 oz (357 gm)
Specifications
- FM Approved:
- No
- Material:
- Plastic
- Product Type:
- Empty Case
- UL Listed:
- No