Institutional Shut-Off Tool
Shutgun Institutional Shut-Off Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This new product that will provide managers of prisons, mental health facilities and juvenile detention facilities with peace of mind
- The Shutgun Institutional Sprinkler Shut off tool allows the building to maintain fire protection, while shutting down any extensive water damage that was created from a single accidental sprinkler head activation
- Detention and correctional facilities pose unique fire protection design and installation
- Application: To shut off activated institutional sprinkler heads that are found in mental health facilities and prisons. This head is also slated to be used in residential facilities such as homes, condos and apartments.
- Material:Galvanized steel handle, shaft, pusher plate, springs, front jaw and gripper with a cast aluminum frame and pusher
- Fusible Link release temperature: 164 degrees Fahrenheit (73.3 degrees Celsius)
- Weight: 12.6 oz (357 gm)
- Size: 7.5” x 6.5” x 1.13” (19.1 cm x 16.5 cm x 2.9 cm)
Specifications
- Collection:
- Shutgun
- FM Approved:
- No
- Product Type:
- Shut Off Tool
- UL Listed:
- No