Tecumseh Products

1100 BTU 115V 1-Phase R-134A Reciprocating Compressor

Part #TTP102AR003J7LO  |  Manufacturer Part #TP102AR-003-J7LO

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 1100

Horsepower: 1/4 hp

Liquid Line OD : 1/4 in

Phase: Single Phase

Refrigerant: R-134A

Suction Line OD : 5/16 in

Volts: 115V