Tecumseh Products 12540 BTU 208/230V 1-Phase R-404A Condensing Unit

T2B31439

Manufacturer Part #: 2B3143-9

BTU

12000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
20.7
Height
16-3/5 in
Horsepower
3 hp
Length
24-3/10 in
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-404A
Suction Line OD
7/8 in
Volts
208/230V
Width
17 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday