14400 BTU 208/230V 1-Phase R-404A Condensing Unit

You last purchased this on
 
Tecumseh Products

14400 BTU 208/230V 1-Phase R-404A Condensing Unit

This product requires certification to purchase.
You last purchased this on
 
Tecumseh Products

14400 BTU 208/230V 1-Phase R-404A Condensing Unit

  • Fast #
  • Part #T2B32209
  • Item #7523011
  • Manufacturer Part #2B3220-9
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
21.6
BTU:
15000
Height:
16-1/5 in
Horsepower:
2 hp
Length:
24 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-404A
Suction Line (OD):
7/8 in
Volts:
208/230V
Width:
19-2/5 in