Tecumseh Products 208/230V R-134A Condensing Unit

T2G71159

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
46, 6.4, 8.5
BTU
5540
Height
12-1/10 in
Horsepower
3/4 hp
Length
20 in
Liquid Line OD
3/8 in
Refrigerant
R-134A
Suction Line OD
5/8 in
Volts
208/230V
Width
14-3/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday