Tecumseh Products 24200 BTU 208/230V 1-Phase R-22 Condensing Unit

T2C21039

Manufacturer Part #: 2C2103-9

BTU

24000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
17.4
BTU
24000
Height
19-1/2 in
Horsepower
2 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-22
Volts
208/230V
Width
25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday