2990 BTU 115V 1-Phase R-134A Evaporative Condensing Unit

You last purchased this on
 
Tecumseh Products

2990 BTU 115V 1-Phase R-134A Evaporative Condensing Unit

This product requires certification to purchase.
You last purchased this on
 
Tecumseh Products

2990 BTU 115V 1-Phase R-134A Evaporative Condensing Unit

  • Fast #
  • Part #T33Y43039
  • Item #7522818
  • Manufacturer Part #33Y430-39
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BTU:
3000
Height:
10-3/10 in
Horsepower:
1/4 hp
Length:
19 in
Liquid Line (OD):
1/4 in
Phase:
Single Phase
Refrigerant:
R-134A
Suction Line (OD):
5/16 in
Volts:
115V
Width:
8-7/10 in